Western Excelsior

9 x 10 ft. Straw Erosion Control Blanket

Part #WSW910  |  Item #1870619  |  Manufacturer Part #STRAW WATTLE

Length:

10 ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides sediment control and inlet protection
  • Intended to be utilized on slopes to minimize displacement of in-situ sediments; in channels as small check dams and to restrict sediment laden flow from inlets

Specifications

Length: 10 ft

Material: Straw

Product Type: Erosion Control Blanket

Width: 9 ft