120 x 7-1/2 ft. 100 sq yd. Double Net Straw
Excel™ 120 x 7-1/2 ft. 100 sq yd. Double Net Straw
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Excel SS-2 ECB provides erosion control for a period of up to twelve months (45 - 90 days as Rapid Go style) and serves as a mulching layer
- Excel SS-2 provides reliable, economical erosion control ideal for low gradient/low risk slope and channel projects
- Top/bottom net type synthetic, photodegradable
- Made in USA
- Completely degradable
Specifications
- ASTM:
- ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
- Collection:
- Excel™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural, Green
- Length:
- 120 ft
- Material:
- Straw
- Thickness:
- 0.28 in
- Width:
- 7-1/2 ft