Western Excelsior

Excel™ 4 x 180 ft. R1 Single Net Excel Excelsior Mat

Part #WR14180  |  Manufacturer Part #WR14180

Length:

180 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides erosion control for a period of up to 15 months and serves as a mulching layer
  • Provides reliable, economical erosion control, ideal for slope projects that would benefit from greater erosion protection and improved mulching
  • Matrix material is attached to a single synthetic netting
  • Photodegradable and biodegradable

Specifications

ASTM Specifications: [ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818]

Collection: Excel™

Length: 180 ft

Material: Rocky Mountain Aspen Excelsior

Type: WR14180

Width: 4 ft