7-1/2 x 120 ft. Single Straw Net
Excel™ 7-1/2 x 120 ft. Single Straw Net
Package Quantity Info:
SY: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in USA
Specifications
- ASTM:
- ASTM D-1117, ASTM D-6525, ASTM D-6566, ASTM D-6567, ASTM D-6818
- Collection:
- Excel™
- Length:
- 120 ft
- Material:
- Straw
- Thickness:
- 0.28 in
- Width:
- 7-1/2 in