Western Excelsior Excel™ 8 x 112-1/2 ft. 1-Net Straw Mat

WSR181125

Manufacturer Part #: SR181125

Length

112-1/2 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Provides erosion control for a period of up to 12 months
  • Intended for use in channels or slopes requiring erosion control protection
  • Matrix material is attached to a single synthetic netting
  • Photodegradable

SPECIFICATIONS

ASTM Specifications
ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
Collection
Excel™
Type
WSR181125
Width
8 ft

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday