Excel SS-2™ 8 x 112-1/2 ft. Double Net Straw ECB

Part #WSS281125  |  Item #4142405  |  Manufacturer Part #SS281125

Length:

112-1/2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides erosion control for a period of up to 12 months
  • Provides reliable, economical erosion control, ideal for rainfall/rain splash protection of slopes and as a channel liner in low risk/low gradient scenarios
  • Matrix material is bound between 2 synthetic nets
  • Photodegradable

Specifications

ASTM Specifications: [ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818]

Collection: Excel SS-2™

Length: 112-1/2 ft

Material: Weed Free Agricultural Straw

Product Type: Log Set

Size: 8 ft x 112-1/2 ft

Width: 8 ft