Western Plastics

12 in. x 500 ft. Standard Aluminum Foil

Part #W225  |  Manufacturer Part #225

Length:

500 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdy corrugated dispenser carton with finger carry holes
  • Improved and safer cutting edge
  • Kosher certified
  • Universal products codes
  • Dimensions: 12" x 500'

Specifications

Capacity: 0.15 cu ft

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 500 ft

Material: Aluminum

Product Type: Foil

Size: #225

Weight: 4.9

Width: 12 in