Western Plastics

18 in. x 1000 ft. Heavy Duty Aluminum Foil

Part #WES282  |  Manufacturer Part #282

Length:

1000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdy corrugated dispenser carton with finger carry holes
  • Improved and safer cutting edge
  • Kosher Certified
  • Universal products codes
  • Dimensions: 18" x 1000'
  • Weight: 21.2

Specifications

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1000 ft

Material: Aluminum

Product Type: Foil

Width: 18 in