2.25 lb. Aluminum Foil Container
Oblong 2.25 lb. Aluminum Foil Container
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 2.25 lb
- Collection:
- Oblong
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Aluminum Foil
- Product Type:
- Container