Western Plastics

24 in. x 2000 ft. Cutterbox Dispenser Foodservice Film

Part #W142  |  Manufacturer Part #142

Length:

2000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 2000 ft

Material: Plastic

Product Type: Film

Width: 24 in