13W Recessed Trim in Warm White
13W Recessed Trim in Warm White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Type:
- LED
- Lumens:
- 850
- Number Of Hours:
- 35000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W