0 items

Westinghouse Lighting 20 W Fluorescent Lamp in Cool White

W0566000

Watts

20
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1" I.P.S. Wheel Handle Bak-Chek™ Angle Stop
  • ADA Compliant Non-Hold-Open feature type Actuator (specify Actuator type listed below)
  • Adjustable tailpiece
  • Diaphragm, Stop Seat and Vacuum Breaker to be molded from PERMEX™ rubber compound for Chloramine resistance
  • Double slip elbow flush connection
  • Exposed parts chrome plated
  • Spud Coupling, Wall and Spud Flange for 1-1\2" Exposed Top Spud
  • Sweat solder adapter
  • Tubular lamps with medium bipin base.
  • Vacuum breaker

SPECIFICATIONS

Bulb Type
Fluorescent
Light Bulb Shape Code
T12
Watts
20

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday