0 items

Westinghouse Lighting 250W High Pressure Sodium Light Bulb

W3744400

Watts

250
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
HID
Color Temperature
1900
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
ET18
Watts
250

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday