0 items

Westinghouse Lighting Alloy 3-Blade Ceiling Fan in Brushed Nickel

W7247300

Color Finish

(Pricing is for Brushed Nickel)

Call for Pricing

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Blade Finish
Black/Brown
Blade Span
42 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
4083
Collection
Alloy
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
11-4/5 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Blades
3
Number Of Lights
2
UL Listed
No
Watts
51

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday