120 V Namur Limit Switch with Connector
AccuTrak™ 120 V Namur Limit Switch with Connector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for low power and non-resistive loads
- High impact strength and corrosion resistant Co-polyester that offers 360° instant visual recognition of valve position from up to 150' away
- Magnum with Rhodium contacts recommended for use with low power I/O’s for longer contact life
Documents
Specifications
- Collection:
- AccuTrak™
- Material:
- Stainless Steel
- Pressure - Maximum:
- 180 psi
- Product Type:
- Position Monitor
- Valve Size:
- 1/4 in
- Volts:
- 120V