3/4 in. SPDT Pressure Switch
AccuTrak™ 3/4 in. SPDT Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Terminal strips are pre-wired and numbered with generous working space for ease of use
- Strong durable Beacon™ offers 360° visual indication in a choice of styles and colors
- Touch set cams are hand adjustable, spring loaded and self-locking providing quick calibration of position switches and sensors
- Aluminum enclosures with ultra-low copper content (0.2% maximum) ensure robust performance in corrosive environments
- NAMUR shaft output compliant to VDI/VDE 3845 available
- Eliminator option for easy integration of external solenoid valve
- Standardized mounting pattern for easy adaptation to common bracketry
- Additional conduit for easy field wiring and mounting accessories as standard
- Rugged stainless steel enclosures
Documents
Specifications
- AMP:
- 0.02
- Collection:
- AccuTrak™
- Diameter:
- 3/4 in
- Energy Star Compliant:
- No
- Height:
- 6-7/25 in
- Length:
- 6-21/50 in
- Material:
- Aluminum
- Product Type:
- SPDT Pressure Switch
- UL Listed:
- No