Metal Dual Coil Switch Box Rhodium

You last purchased this on
 
Westlock Controls

Metal Dual Coil Switch Box Rhodium

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westlock Controls

Metal Dual Coil Switch Box Rhodium

  • Fast #
  • Part #WZNDCY2C2A42S0C80
  • Item #4053107
  • Manufacturer Part #ZNDCY2C2A42S0C80
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

FM Approved:
No
GSA Approved:
No
Material:
Metal
NSF Certified:
No
Pressure Class:
150#, 45#
Product Type:
Position Monitor
Volts:
120V