Wetstyle Incorporated Under-Counter Lavatory Vessel
WVC848UO
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI Z124.1, ANSI Z124.3
- Bowl Size Single Or Left
- 46 in x 13 in x 3-3/4 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45, CSA B45.4
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Installation
- No Hole
- GSA Approved
- No
- IAPMO Listed
- Yes
- Installation Type
- Undercounter
- Number Of Bowls
- 1
- Overall Sink Size
- 48 in x 15 in x 4-1/4 in
- Pedestal Only - FEI
- No
- Shape
- Rectangular
- Vessel Only - FEI
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday