0 items

Wey Valve 316 Stainless Steel Knife Gate Valve

WVL001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class VI
End Connection 1
Flanged
MSS Specifications
MSS SP-81
Material
Stainless Steel
Material Type
316
Maximum Pressure
150 psi
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Body Style
Lug
Valve Operator
Wheel Handle
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Knife Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday