16 in. Full Flange Knife Gate Valve
VL Series 16 in. Full Flange Knife Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 150
- Collection:
- VL Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- MSS:
- MSS SP-81
- Material:
- Cast Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 90 psi
- Recommended Valve Application:
- Chemical, Petrochemical, Pulp and Paper
- Valve Body Style:
- Lug
- Valve Operator:
- Cylinder Actuator
- Valve Seat Material:
- Metal
- Valve Size:
- 16 in
- Valve Stem:
- Non-rising
- Valve Type:
- Knife Gate Valve