8 in. Knife Gate Valve

You last purchased this on
 
Wey Valve

VL Series 8 in. Knife Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wey Valve

VL Series 8 in. Knife Gate Valve

  • Fast #
  • Part #WVL080013
  • Item #5176555
  • Manufacturer Part #VL080013
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150
Collection:
VL Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Stainless Steel
Material Type:
316
Pressure - Maximum:
150 psi
Recommended Valve Application:
Chemical, Petrochemical, Pulp and Paper
Valve Body Style:
Lug
Valve Operator:
Handwheel
Valve Seat Material:
Metal
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Knife Gate Valve