0 items

WFI International 1-1/2 in. 304L Stainless Steel Socolet

SOLS4LJ

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
3 in - 2 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
1.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday