WFI International 1 in. 316L Stainless Steel Weldolet

WOLS6L36PG

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
3-1/2 in - 1-1/4 in
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
316L
Outlet Size In
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday