0 items

WFI International 2 in. 304L Stainless Steel Weldolet

WOLS4LK

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
6 in - 3-1/2 in
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
304L
Outlet Size In
2
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday