WFI International 3 in. 304L Stainless Steel Weldolet
WOLS4LM
- FITS PIPE SIZE
- PRICE
SPECIFICATIONS
- Clean Bagged
- No
- End Connection 1
- Weld
- End Connections
- Weld
- Fits Pipe Size
- 14 in - 8 in
- Fitting Type
- Weldolet
- Material
- Stainless Steel
- Material Type
- 304L
- Outlet Size In
- 3
- Pressure Class
- 3000#
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday