3 x 2 in. XS A105 Weldolet Forged Steel XH
3 x 2 in. XS A105 Weldolet Forged Steel XH
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Weldolet
- Material:
- Forged Steel
- Origin:
- Domestic
- Outlet Size (in):
- 2
- Schedule Class:
- Extra Strong