0 items

WFI International 3000# 316L Stainless Steel Socolet

IS6L3SOL

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday