0 items

WFI International 316L Stainless Steel Sockolet

SOLS6L36

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socolet
Fits Pipe Size
36 in - 1-1/4 in
Material
Stainless Steel
Material Type
316L
Outlet Size In
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday