WFI International 3/4 in. 3000# 316L Stainless Steel Threadolet

TOLS6LKF

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B31.4
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
2 in
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
316L
Outlet Size In
0.75
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday