4 - 3-1/2 x 2 in. Standard Weight Forged Steel Weldolet
4 - 3-1/2 x 2 in. Standard Weight Forged Steel Weldolet
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.25, ASME B16.9
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- Fits Pipe Size:
- 4 in - 3-1/2 in
- Fitting Type:
- Weldolet
- Material:
- Forged Steel
- Origin:
- Domestic
- Outlet Size (in):
- 2
- Schedule Class:
- Standard