0 items

WFI International 2 in. Standard Carbon Steel Weldolet

CLWOLK

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
3 in
Fitting Type
Weldolet
Material
Carbon Steel
Outlet Size In
2
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday