1-1/16 in. Deep Socket

Part #W000981  |  Item #1639201  |  Manufacturer Part #000981

$ 50.50 EACH
(Pricing is for 1-1/16 in)

Socket Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy Duty Deep Sockets are designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
  • Large diameter barrels make fast hand tightening easy
  • Operates with any 1/2 in drive manual or impact wrench

Documents

Specifications

Drive Size: 1/2 in

Material: Steel

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Socket Size: 1-1/16 in

Tool Type: Socket

Type: W000981

Weight: 1.4