1-1/2 - 12 in. Plastic Pipe Beveller

You last purchased this on
 
Wheeler-Rex

1-1/2 - 12 in. Plastic Pipe Beveller

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheeler-Rex

1-1/2 - 12 in. Plastic Pipe Beveller

  • Fast #
  • Part #W009015
  • Item #3539322
  • Manufacturer Part #009015
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Works on 1-1/2" through 12" PVC pipe
  • Easily adjusts to different thicknesses
  • Produce a 15° bevel on SDR-35 and Sch 40 pipe in just one minute
  • Wide saddle won't twist and dig into the pipe
  • Requires Certification

Specifications

Fits Pipe Size:
1-1/2 in - 12 in
Tool Type:
Beveler