1-1/2 - 6 in. Manual Cast Iron Pipe Cutter

You last purchased this on
 
Wheeler-Rex

Series 590 1-1/2 - 6 in. Manual Cast Iron Pipe Cutter

  • Fast #
  • Part #W005906
  • Item #28582
  • Manufacturer Part #005906
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheeler-Rex

Series 590 1-1/2 - 6 in. Manual Cast Iron Pipe Cutter

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Clay Pipe, Soil Pipe, Tile
Collection:
Series 590
Cutting Capacity:
1-1/2 in - 6 in
GSA Approved:
No
IAPMO Listed -:
No
Number of Tools Included:
1
Portable:
No
UL Listed:
No