1-1/2 in. Chamfer Tool

You last purchased this on
 
Wheeler-Rex

1-1/2 in. Chamfer Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheeler-Rex

1-1/2 in. Chamfer Tool

  • Fast #
  • Part #W030150
  • Item #4414263
  • Manufacturer Part #030150
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-1056
Application:
Polyethylene Pipe
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Tool Type:
Chamfer Tool
Weight:
0.55 lb