1-1/2 in. Deep Socket
1-1/2 in. Deep Socket
Frequently Purchased Together
Product Details
- Large diameter barrels make fast hand tightening easy
- Operates with any 1/2 in drive manual or impact wrench
- Heavy duty deep sockets are designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
Documents
Specifications
- Drive Size:
- 1/2 in
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/2 in
- Tool Type:
- Socket
- Weight:
- 2.3 lb