Wheeler-Rex

1-1/2 in. PVC Inside Pipe Cutter

Part #W001590  |  Manufacturer Part #001590

Cutting Capacity:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For cutting 1-1/2" Schedule 40 and DWV
  • Make accurate, square cuts at floor level in other blind locations
  • Easily preset for depth of cut
  • Cuts in seconds
  • Recommended power source (not provided): 1/2" capacity, 350–450 RPM drill, rated at 4.6 to 6 amps.

Specifications

AMP: 6

Application: [ABS, PVC]

Cutting Capacity: 1-1/2 in

Type: W001590