1/2 x 1-1/4 in. Socket 1 Piece

You last purchased this on
 
Wheeler-Rex

1/2 x 1-1/4 in. Socket 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheeler-Rex

1/2 x 1-1/4 in. Socket 1 Piece

  • Fast #
  • Part #W000982
  • Item #1639202
  • Manufacturer Part #000982
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Large diameter barrels make fast hand tightening easy
  • Operates with any 1/2 in drive manual or impact wrench
  • Heavy duty deep sockets are designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Zinc Plated
Drive Size:
1/2 in
Length:
6-1/2 in
Material:
Alloy Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Socket Size:
1-1/4 in
Tool Type:
Socket
Weight:
1.5 lb