Wheeler-Rex
1-1/8 in. Deep Socket
Part #W000983 | Item #2929450 | Manufacturer Part #000983
$
52.50
EACH
(Pricing is for 1-1/8 in)
Socket Size
Product Details
- Heavy Duty Deep Sockets are designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
- Large diameter barrels make fast hand tightening easy
- Operates with any 1/2 in drive manual or impact wrench
Documents
Specifications
Drive Size: 1/2 in
Material: Steel
Number Of Pieces: 1 Piece
Number Of Points: 6-point
Number of Tools Included: 1
Socket Size: 1-1/8 in
Tool Type: Socket
Type: W000983
Weight: 1.5