1 in. Deep Socket

You last purchased this on
 
Wheeler-Rex

1 in. Deep Socket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheeler-Rex

1 in. Deep Socket

  • Fast #
  • Part #W000986
  • Item #4414314
  • Manufacturer Part #000986
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large diameter barrels make fast hand tightening easy
  • Operates with any 1/2 in drive manual or impact wrench
  • Heavy duty deep sockets are designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
  • Requires Certification

Documents


Specifications

Drive Size:
1/2 in
Material:
Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1 in
Tool Type:
Socket
Weight:
1.2 lb