Wheeler-Rex

10 gpm Hydrostatic Test Pump 5-1/2 hp Honda

Part #W465010  |  Manufacturer Part #465010

Flow Rate:

10 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for certifying the integrity of newly installed water or sewer lines, commercial sprinkler systems and pressure vessels
  • Recirculating system provides pump protection and water conservation
  • Mounted on wheeled cart for portability
  • Standard with 10' of high-pressure output hose and 10' suction hose with strainer
  • Pumps can handle up to 10 percent chlorine solution
  • Triple Diaphragm Pump system

Specifications

Color Finish: [Red, Silver]

Discharge: 3/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Flow Rate: 10 gpm

Height: 35 in

Horsepower: 5-1/2 hp

Length: 38 in

Maximum Pressure: 500 psi

Power Source: Engine Driven

Pump Application: Hydrostatic Testing

Pump Body Material: [Aluminum, Steel, Rubber]

RPM: 550

Type: W465010

UL Listed: No

Watts: 30

Width: 24 in