0 items

Wheeler-Rex 115 V Pipe Threading Machine

W007991

Volts

115V

$3795.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 110/115V single phase 400W series.
  • 58 lbs.
  • Cuts, threads, and reams pipe up to 1".
  • Includes: 1/2" – 1" auto opening die head; two sets of NPT dies, 1/2" – 3/4" and 1"; cutter, reamer and foot switch.
  • No load rpm: 55.

SPECIFICATIONS

Pipe Capacity
1 in
Power Source
AC
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday