1/2 - 2 in. Pipe Thread Machine

Part #W008090  |  Item #4394196  |  Manufacturer Part #008090

$ 5,443.20 EACH

Pipe Capacity:

1/2 in - 2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15.3

Horsepower: 3/4 hp

Phase: Single Phase

Pipe Capacity: 1/2 in - 2 in

RPM: 39

Tool Type: Pipe Threader

UL Listed: No

Volts: 110/120V

Watts: 700