12 - 36 in. Pipe Cleaner

Part #W001350  |  Item #1639200  |  Manufacturer Part #001350

$ 146.00 EACH

Size:

12 in - 36 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • A versatile scraper for removing mud and scale from pipe surfaces
  • Makes for faster cutting and better repairs and joints
  • Belt material is light, strong and non-corroding
  • Angled blades promote self-cleaning
  • Belt is replaceable, longer length reduces back strain

Documents

Specifications

Application: Pipe

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 12 in - 36 in

Length: 72 in

Material: [Steel, Rubber]

Number of Tools Included: 1

Size: 12 in - 36 in

Tool Type: Pipe Scraper

Type: W001350

Weight: 5