1/2 hp Electric Test Pump
This product has been replaced by
Manufacturer Part #038300
1/2 hp Electric Test Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact, lightweight for portability, but yet powerful and rugged for the professional. Built in adjustable pressure regulator
- Ideal for certifying fire sprinkler lines, commercial plumbing and industrial testing
Specifications
- AMP:
- 8.8
- Application:
- Industrial
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black
- Discharge:
- 1/4 in
- Flow Rate:
- 4 gpm
- Height:
- 12 in
- Horsepower:
- 1/2 hp
- Length:
- 14 in
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Pump Body Material:
- Aluminum, Steel, Rubber
- RPM:
- 1725
- Type:
- W039300
- Volts:
- 115/230V
- Watts:
- 1012 W
- Width:
- 10 in