1/2 in. Drive Ratchet

Part #W006519  |  Item #104954  |  Manufacturer Part #006519

$ 44.00 EACH

Drive Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • This handy tool is perfect for holding lines leading into the water meter
  • Superb for use on older lines where many man hours are wasted when installing a new meter because the old lines have sprung together or have become misaligned
  • Requires 1-1/4" socket and drive

Specifications

Drive Size: 1/2 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Tool Type: Ratchet

Type: W006519

Weight: 1.9