Wheeler-Rex
15/16 in. Deep Socket
Part #W000980 | Item #1639203 | Manufacturer Part #000980
$
42.50
EACH
(Pricing is for 15/16 in)
Socket Size
Product Details
- Heavy Duty Deep Sockets are designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
- Large diameter barrels make fast hand tightening easy
- Operates with any 1/2 in drive manual or impact wrench
Documents
Specifications
Application: Ratcheting
Drive Size: 1/2 in
Length: 6-1/4 in
Material: Steel
Number Of Pieces: 1 Piece
Number Of Points: 6-point
Number of Tools Included: 1
Socket Size: 15/16 in
Tool Type: Socket
Type: W000980
Weight: 1.2