3/4 in. Chamfer Tool
3/4 in. Chamfer Tool
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightly bevels the end of polyethylene pipe prior to socket fusion. The tool is sized to allow marking for the proper end distance for the cold ring per ASTM F1056
Specifications
- ASTM:
- ASTM F-1056
- Application:
- Polyethylene Pipe
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Tool Type:
- Chamfer
- Weight:
- 0.50 lb