3/8 - 2-3/8 in. 2-Can Freeze Kit

Part #W001755  |  Item #3540915  |  Manufacturer Part #001755

$ 1,011.55 EACH

Fits Pipe Size:

3/8 in - 2-3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safely and easily isolate a section of metal tubing for valve insertion, replacement or repair
  • Ice plugs will last 20 to 30 minutes and can be easily renewed should the need arise
  • Economical: 6 to 7 freezes per canister on 1/2in copper pipe
  • Simple: No tools are required to set up and complete a freeze
  • Quickly freezes 1/2" copper pipes in less than 2 mins
  • Kits include: Jackets for single or double freezes, push fit canisters for easy connections and carrying case

Documents

Specifications

Application: [Copper, Iron, Lead, Steel]

Fits Pipe Size: 3/8 in - 2-3/8 in

UL Listed: No