4 in. Pipe Hog Kit with Extension Shaft

You last purchased this on
 
Wheeler-Rex

4 in. Pipe Hog Kit with Extension Shaft

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wheeler-Rex

4 in. Pipe Hog Kit with Extension Shaft

  • Fast #
  • Part #W016010
  • Item #1591681
  • Manufacturer Part #016010
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Operates with 1/2" standard or R/A drill (1,000 rpm max)
  • Four sizes available for all popular sizes of PVC/ABS schedule 40 & 80 pipe
  • Kit includes: 16150, 16300, 16200, 16140
  • Patented design, American made
  • Quickly adapts for use on schedule 80 pipe
  • Reversible carbide cutter
  • Requires Certification

Documents


Specifications

Application:
Reamer
Diameter:
4 in